Check Availability
  • HAIMER 

    Heavy Duty Shrink Fit Chuck,1-1/4",KM4X

  • Item # 46MG39
  • Mfr. Model # KM1004.152.11/4Z.67
Heavy Duty Shrink Fit Chuck,1-1/4",KM4X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MG39
Mfr. Model # KM1004.152.11/4Z.67
UNSPSC #27112807
Shipping Weight 3.5 lbs
Country of Origin Germany *
Item Heavy Duty Shrink Fit Chuck
Taper Size KM4X
Hole Dia. 1-1/4"
Projection 7.87"
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.