Check Availability
  • HAIMER 

    Heavy Duty Shrink Fit Chuck, 25mm, HSK100A

  • Item # 46LX11
  • Mfr. Model # A10.152.25.6
Heavy Duty Shrink Fit Chuck, 25mm, HSK100A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LX11
Mfr. Model # A10.152.25.6
UNSPSC #27112807
Shipping Weight 13.7 lbs
Country of Origin Germany *
Item Heavy Duty Shrink Fit Chuck
Taper Size HSK100A
Hole Dia. 25mm
Projection 160.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.