Check Availability
  • HAIMER 

    Heavy Duty Shrink Fit Chuck, 25mm, CAT50

  • Item # 46LU85
  • Mfr. Model # 50.852.25.6
Heavy Duty Shrink Fit Chuck, 25mm, CAT50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LU85
Mfr. Model # 50.852.25.6
UNSPSC #27112807
Shipping Weight 3.5 lbs
Country of Origin Germany *
Item Heavy Duty Shrink Fit Chuck
Taper Size CAT50
Hole Dia. 25mm
Projection 160.00mm
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.