Check Availability
  • HAIMER 

    Collet Set,2 to 10mm,ER16,10 Pieces

  • Item # 46KU99
  • Mfr. Model # 81.160.00
Collet Set,2 to 10mm,ER16,10 Pieces
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KU99
Mfr. Model # 81.160.00
UNSPSC #27112808
Shipping Weight 2.0 lbs
Country of Origin Germany *
Item Collet Set
Collet Series ER16
Size/Range 2.0mm to 10.0mm
Number of Pieces 10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.