Check Availability
  • HAIMER 

    Collet Chuck, ER20, HSK50E, 2.760 in. Proj

  • Item # 46LC73
  • Mfr. Model # E50.025.20
Collet Chuck, ER20, HSK50E, 2.760 in. Proj
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LC73
Mfr. Model # E50.025.20
UNSPSC #27112807
Shipping Weight 7.76 lbs
Country of Origin Germany *
Item Collet Chuck
Dimension Type Decimal Inches
Taper Size HSK50E
Collet Series ER20
Min. Collet Capacity 0.0390"
Max. Collet Capacity 0.512"
Projection 2.760"
Balanceable Yes
Pre-Balanced Yes
Coolant Through No
Material Alloy Steel
For Use With ER Collets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.