Check Availability
  • HAIMER 

    Collet Chuck, ER40, BT50, 3.150 in. Proj

  • Item # 46KZ73
  • Mfr. Model # 50.520.40
Collet Chuck, ER40, BT50, 3.150 in. Proj
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KZ73
Mfr. Model # 50.520.40
UNSPSC #27112807
Shipping Weight 8.47 lbs
Country of Origin Germany *
Item Collet Chuck
Dimension Type Decimal Inches
Taper Size BT50
Collet Series ER40
Min. Collet Capacity 0.0790"
Max. Collet Capacity 1.024"
Projection 3.150"
Balanceable Yes
Pre-Balanced Yes
Coolant Through No
Material Alloy Steel
For Use With ER Collets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.