Check Availability
  • HAIMER 

    Collet Chuck, ER16, SK50, 6.300 in. Proj

  • Item # 46KZ49
  • Mfr. Model # 50.322.16
Collet Chuck, ER16, SK50, 6.300 in. Proj
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KZ49
Mfr. Model # 50.322.16
UNSPSC #27112807
Shipping Weight 1.25 lbs
Country of Origin Germany *
Item Collet Chuck
Dimension Type Decimal Inches
Taper Size SK50
Collet Series ER16
Min. Collet Capacity 0.0200"
Max. Collet Capacity 0.394"
Projection 6.300"
Balanceable Yes
Pre-Balanced Yes
Coolant Through No
Material Alloy Steel
For Use With ER Collets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.