Check Availability
  • HAIMER 

    Collet Chuck, ER11, CAT40, 3.940 in. Proj

  • Item # 46KZ17
  • Mfr. Model # 40.721.11
Collet Chuck, ER11, CAT40, 3.940 in. Proj
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KZ17
Mfr. Model # 40.721.11
UNSPSC #27112807
Shipping Weight 1.25 lbs
Country of Origin Germany *
Item Collet Chuck
Dimension Type Decimal Inches
Taper Size CAT40
Collet Series ER11
Min. Collet Capacity 0.0200"
Max. Collet Capacity 0.281"
Projection 3.940"
Balanceable Yes
Pre-Balanced Yes
Coolant Through No
Material Alloy Steel
For Use With ER Collets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.