Check Availability
  • HAIMER 

    Collet Chuck, ER16, BT40, 3.940 in. Proj

  • Item # 46KY86
  • Mfr. Model # 40.521.16
Collet Chuck, ER16, BT40, 3.940 in. Proj
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46KY86
Mfr. Model # 40.521.16
UNSPSC #27112807
Shipping Weight 2.53 lbs
Country of Origin Germany *
Item Collet Chuck
Dimension Type Decimal Inches
Taper Size BT40
Collet Series ER16
Min. Collet Capacity 0.0200"
Max. Collet Capacity 0.394"
Projection 3.940"
Balanceable Yes
Pre-Balanced Yes
Coolant Through No
Material Alloy Steel
For Use With ER Collets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.