Check Availability
  • HAIMER 

    Change Insert, 17mm L, 9mm Shank Dia.

  • Item # 46LG69
  • Mfr. Model # 80.501.09.0
Change Insert, 17mm L, 9mm Shank Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LG69
Mfr. Model # 80.501.09.0
UNSPSC #27112809
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Quick Change Insert
Compatible Taper Any
Shank Dia. 9mm
Overall Length 17mm
For Use With Tapping Machines
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.