Check Availability
  • HAIMER 

    Change Insert, 12mm L, 2.8mm Shank Dia.

  • Item # 46LG57
  • Mfr. Model # 80.501.02.8
Change Insert, 12mm L, 2.8mm Shank Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LG57
Mfr. Model # 80.501.02.8
UNSPSC #27112809
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Quick Change Insert
Compatible Taper Any
Shank Dia. 2.8mm
Overall Length 12mm
For Use With Tapping Machines
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.