Check Availability
  • HAIMER 

    Balance Screw, M6 x 5.5mm

  • Item # 46LE70
  • Mfr. Model # 85.500.5.5
Balance Screw, M6 x 5.5mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46LE70
Mfr. Model # 85.500.5.5
UNSPSC #27112808
Shipping Weight 0.25 lbs
Country of Origin Germany *
Item Balance Screw
Type Standard
Size M6 x 5.5mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.