Check Availability
  • HABONIM 

    1-1/2" to 2" Mounting Bracket Kit, For Use With: 22C444, 22C450, 22C456, 22C462

  • Item # 30UN62
  • Mfr. Model # MK47C-15/20-C20
1-1/2" to 2" Mounting Bracket Kit, For Use With: 22C444, 22C450, 22C456, 22C462
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mounting bracket is fully interchangeable with the sheet metal bracket design. Allows valve stem and coupler to remain clearly visible. Corrosion-resistant stainless steel construction.
Show More Close
 

Technical Specifications

Item # 30UN62
Mfr. Model # MK47C-15/20-C20
UNSPSC #40141616
Shipping Weight 1.145 lbs
Country of Origin Israel *
Item Mounting Bracket Kit
Size 1-1/2" to 2"
Top Circle Dia. 1.969"
Top Hole Dia. 0.276"
Bolt Circle Dia. 1.969"
Bolt Hole Dia. 0.276"
Actuator Stem Adapter Dia. 0.430"
Valve Stem Adapter Dia. 0.346"
Temp. Range -65 Degrees to 250 Degrees F
For Use With 22C444, 22C450, 22C456, 22C462
Includes Bridge, Stem Adapter
* This product's country of origin is subject to change

Compliance and Restrictions