Check Availability
  • H.K. PORTER 

    Hard Wire Cutter,8" Overall Length

  • Item # 31LZ44
  • Mfr. Model # 0890MA
Hard Wire Cutter,8" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Note: Do not use cutters for ACSR unless specified.
Show More Close
 

Technical Specifications

Item # 31LZ44
Mfr. Model # 0890MA
UNSPSC #27111511
Catalog Page 845
Shipping Weight 0.7 lbs
Country of Origin China *
Item Hard Wire Cutter
Overall Length 8"
Cutting Action Shear Cut
Features Compact Bolt/Wire Cutter, Angle Head, Industrial Grip
* This product's country of origin is subject to change

Compliance and Restrictions