Check Availability
  • H&C 

    Matte Acrylic Sealer, Clear, 5 gal.

  • Item # 38EK49
  • Mfr. Model # 50.146055-20
Matte Acrylic Sealer, Clear, 5 gal.
Qty
  • Web Price
    $168.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38EK49
Mfr. Model # 50.146055-20
UNSPSC #31211504
Shipping Weight 45.02 lbs
Country of Origin USA *
Item Sealer
Base Type Water
Resin Type Acrylic
VOC Content 132g/L
Size 5 gal.
Color Clear
Finish Matte
Coverage 100 to 150 sq. ft./gal.
Dry Time Tack Free 1 hr.
Dry Time - Light Traffic 24 hr.
Dry Time 72 hr.
Dry Time Recoat 2 hr.
Application Temperature 50 to 95 Degrees F
Application Method Brush, Roller, Spray
Surface Brick, Concrete
Exposure Conditions Exterior
Features Water and Weather Resistant, Withstands Vehicular Traffic, Paver Sealer
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

Hazardous material - Flammable Liquid.

Show More Close