Check Availability
  • H&C 

    High Gloss Acrylic Sealer, Clear, 1 gal.

  • Item # 38EK47
  • Mfr. Model # 50.147054-16
High Gloss Acrylic Sealer, Clear, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 38EK47
Mfr. Model # 50.147054-16
UNSPSC #31211504
Shipping Weight 9.15 lbs
Country of Origin USA *
Item Sealer
Base Type Water
Resin Type Acrylic
VOC Content 99g/L
Size 1 gal.
Color Clear
Finish High Gloss
Coverage 100 to 150 sq. ft./gal.
Dry Time Tack Free 1 hr.
Dry Time - Light Traffic 24 hr.
Dry Time 72 hr.
Dry Time Recoat 4 hr.
Application Temperature 50 to 95 Degrees F
Application Method Brush, Roller, Spray
Surface Brick, Concrete
Exposure Conditions Exterior
Features Water and Weather Resistant, Withstands Vehicular Traffic, Paver Sealer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms