Check Availability
Clear Concrete Patching and Repair Compound, 5 lb. Pail, Coverage: 1.2 sq. ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 38EK17
Mfr. Model # 60.100709-99
UNSPSC #12163501
Shipping Weight 5.6 lbs
Country of Origin USA *
Patching Application Mortars and Patching Cements
Item Concrete Patching and Repair Compound
Color Clear
Number of Components 1
Container Size 5 lb.
Container Style Pail
Coverage 1.2 sq. ft.
Flash Point 199 Degrees F
Starts to Harden 15 to 30 min.
Full Cure Time 1 hr.
For Use On Surface Material Concrete
Application Patching and repairing concrete surfaces
For Use With Concrete surfaces
Characteristics Produces a bond stronger than the surrounding concrete
Cured Color Family Clears
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov