Check Availability
  • Cordless Pole Saws
  • GREENWORKS PRO 

    Polesaw, Bar 10" L, Cutting 10" Dia., 80V

  • Item # 446N34
  • Mfr. Model # PS80L210
Polesaw, Bar 10" L, Cutting 10" Dia., 80V
Qty
  • Web Price
    $383.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 446N34
Mfr. Model # PS80L210
UNSPSC #27112709
Shipping Weight 19.8 lbs
Country of Origin China *
Item Cordless Polesaw
Bar Length 10"
Shaft Length 8 ft.
Max. Cutting Dia. 10"
Battery Amperage 2.0
Battery Type Lithium-Ion
Battery Voltage 80
Chain Oiler Auto
Charge Time 30 min.
Battery Included / Bare Tool Battery Included
Charger 52KD56
Fuel Tank Capacity Not Gas Powered
Brushless Motor Yes
Includes Battery, Charger
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Hazardous.

This item is restricted for international sale.

Alternate Search Terms