Check Availability
Press Jaw, Steel Jaw/Ring, Size 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436H27
Mfr. Model # INJ12CS
UNSPSC #27111507
Shipping Weight 4.2 lbs
Country of Origin Germany *
Item Press Jaw
Use With Fitting System Elkhart(R) ApolloPress(TM), Grinnell(R) G-Press(R), NIBCO(R), Viega(R) ProPress(R)
Use With Pipe/Tubing Material Various Materials
Jaw/Ring Size 1/2"
Jaw/Ring Material Steel
Series Gorilla
For Use With Grainger Item Number 436H24, 436H25, 436H26
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In