Check Availability
  • Cordless Press Tools
  • GREENLEE 

    Cordless Press Tool Kit, 18V, Short Throw

  • Item # 436H25
  • Mfr. Model # INLP-KIT002
Cordless Press Tool Kit, 18V, Short Throw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 436H25
Mfr. Model # INLP-KIT002
UNSPSC #27111507
Shipping Weight 16.7 lbs
Country of Origin Germany *
Item Cordless Press Tool Kit
Battery Included / Bare Tool Battery Included
Voltage 18.0
Press Tool Jaw/Pipe Capacity Up to 1-1/2"
Use With Pipe/Tubing Material Various Materials
Short Throw/Long Throw Short Throw
Crimping Force 2.2 tons
Approximate Cycle Time 3.0 sec.
Cordless Tool Battery Type Li-Ion
Series Gorilla
Brushless Motor Yes
Tool Length 13-3/8"
Auto-Cycle Yes
Pre-Press Battery Check No
Battery Included (2) 6CCJ4
Battery Pack Replacement (2) 6CCJ4
Battery Capacity 2.0Ah
Tool Weight 6.0 lb.
Features Autostop Technology, Battery and Maintenance Status
Includes Charger, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.