Check Availability
  • Cordless Press Tools
  • GREENLEE 

    Cordless Press Tool Kit, 18V, Short Throw

  • Item # 436H24
  • Mfr. Model # INLP-KIT001
Cordless Press Tool Kit, 18V, Short Throw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 436H24
Mfr. Model # INLP-KIT001
UNSPSC #27111507
Shipping Weight 29.0 lbs
Country of Origin Germany *
Item Cordless Press Tool Kit
Battery Included / Bare Tool Battery Included
Voltage 18.0
Press Tool Jaw/Pipe Capacity 1/2" to 1-1/4"
Use With Pipe/Tubing Material Various Materials
Short Throw/Long Throw Short Throw
Crimping Force 2.2 tons
Approximate Cycle Time 3.0 sec.
Cordless Tool Battery Type Li-Ion
Series Gorilla
Brushless Motor Yes
Tool Length 13-3/8"
Auto-Cycle Yes
Pre-Press Battery Check No
Battery Included (2) 6CCJ4
Battery Pack Replacement (2) 6CCJ4
Battery Capacity 2.0Ah
Tool Weight 6.0 lb.
Features Autostop Technology, Battery and Maintenance Status
Includes (4 ) Pressing Jaws 1/2", 3/4", 1", 1-1/4", Charger, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.