Check Availability
  • Cordless Press Tools
  • GREENLEE 

    Cordless Press Tool, 18V, Short Throw

  • Item # 436H40
  • Mfr. Model # PSTLP-KIT003
Cordless Press Tool, 18V, Short Throw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436H40
Mfr. Model # PSTLP-KIT003
UNSPSC #27111507
Shipping Weight 18.4 lbs
Country of Origin Germany *
Item Cordless Press Tool
Battery Included / Bare Tool Bare Tool
Voltage 18.0
Press Tool Jaw/Pipe Capacity Up to 4"
Use With Pipe/Tubing Material Various Materials
Short Throw/Long Throw Short Throw
Crimping Force 3.6 tons
Approximate Cycle Time 3.0 sec.
Cordless Tool Battery Type Li-Ion
Series Gorilla
Brushless Motor Yes
Tool Length 13-3/8"
Auto-Cycle Yes
Pre-Press Battery Check No
Battery Capacity 3.0Ah
Tool Weight 11.0 lb.
Features Autostop Technology, Battery and Maintenance Status
Includes Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In