Check Availability
  • Combined Drill/Tap Sets
  • GREENFIELD THREADING 

    Right Hand High Speed Steel Drill/Tap/Countersink Set, SAE, Uncoated Finish

  • Item # 445M41
  • Mfr. Model # 330084
Right Hand High Speed Steel Drill/Tap/Countersink Set, SAE, Uncoated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445M41
Mfr. Model # 330084
UNSPSC #27112801
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Drill/Tap/Countersink Set
Cutting Direction Right Hand
SAE or Metric SAE
Number of Pieces 18
Material High Speed Steel
Finish Uncoated
Shank Type Straight
Sizes Included #7, #21, #25, #29, #36, 5/16, 27/64, F, U, 6-32, 8-32, 10-32, 10-24, 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13
Includes Jobber Drills, Plug Hand Taps, Metal Case
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In