Check Availability
  • Combined Drill/Tap Sets
  • GREENFIELD THREADING 

    Right Hand High Speed Steel Drill/Tap, Metric, Bright Finish

  • Item # 445M45
  • Mfr. Model # 330088
Right Hand High Speed Steel Drill/Tap, Metric, Bright Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445M45
Mfr. Model # 330088
UNSPSC #27112801
Shipping Weight 1.51 lbs
Country of Origin USA *
Item Drill/Tap
Cutting Direction Right Hand
SAE or Metric Metric
Number of Pieces 18
Material High Speed Steel
Finish Bright
Shank Type Straight
Sizes Included M2.5 x 0.45, M3 x 0.5, M3.5 x 0.60, M4 x 0.70, M5 x 0.80, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75, 2.05mm, 2.5mm, 2.9mm, 3.30mm, 4.20mm, 5.00mm, 6.70mm, 8.50mm, 10.20mm
Includes Jobber Drills, Plug Hand Taps, Metal Case
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In