Check Availability
  • GREENFIELD THREADING 

    Round Adjustable Die, Metric, Die Thread Size: M14x2.00

  • Item # 434R68
  • Mfr. Model # 415880
Round Adjustable Die, Metric, Die Thread Size: M14x2.00
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434R68
Mfr. Model # 415880
UNSPSC #23153305
Catalog Page 2275
Shipping Weight 0.171 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type Metric
Die Thread Size M14x2.00
Overall Width 1-1/2"
Die Material High Speed Steel
Die Thickness 0.500"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In