Check Availability
  • GREENFIELD THREADING 

    Round Adjustable Die, Metric, Die Thread Size: M12x1.75

  • Item # 434R67
  • Mfr. Model # 415833
Round Adjustable Die, Metric, Die Thread Size: M12x1.75
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434R67
Mfr. Model # 415833
UNSPSC #23153305
Catalog Page 2275
Shipping Weight 0.057 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type Metric
Die Thread Size M12x1.75
Overall Width 1"
Die Material High Speed Steel
Die Thickness 0.375"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In