Check Availability
  • GREENFIELD THREADING 

    Round Adjustable Die, UNC, Die Thread Size: 1-1/2"-6

  • Item # 434R65
  • Mfr. Model # 402993
Round Adjustable Die, UNC, Die Thread Size: 1-1/2"-6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434R65
Mfr. Model # 402993
UNSPSC #23153305
Shipping Weight 1.143 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size 1-1/2"-6
Overall Width 3"
Die Material Carbon Steel
Die Thickness 1.000"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In