Check Availability
  • GREENFIELD THREADING 

    Round Adjustable Die, UNC, Die Thread Size: 1"-8

  • Item # 434R55
  • Mfr. Model # 402829
Round Adjustable Die, UNC, Die Thread Size: 1"-8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434R55
Mfr. Model # 402829
UNSPSC #23153305
Shipping Weight 0.022 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size 1"-8
Overall Width 2-1/2"
Die Material Carbon Steel
Die Thickness 0.750"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In