Check Availability
  • GREENFIELD THREADING 

    Round Adjustable Die, UNS, Die Thread Size: 1"-14

  • Item # 434R49
  • Mfr. Model # 402630
Round Adjustable Die, UNS, Die Thread Size: 1"-14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434R49
Mfr. Model # 402630
UNSPSC #23153305
Shipping Weight 0.648 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type UNS
Die Thread Size 1"-14
Overall Width 2-1/2"
Die Material Carbon Steel
Die Thickness 0.750"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In