Check Availability
  • GREENFIELD THREADING 

    Round Adjustable Die, UNC, Die Thread Size: 1/2"-13

  • Item # 434R37
  • Mfr. Model # 402514
Round Adjustable Die, UNC, Die Thread Size: 1/2"-13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434R37
Mfr. Model # 402514
UNSPSC #23153305
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size 1/2"-13
Overall Width 2"
Die Material Carbon Steel
Die Thickness 0.625"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In