Check Availability
  • GREENFIELD THREADING 

    Round Adjustable Die, UNF, Die Thread Size: 7/16"-20

  • Item # 434R36
  • Mfr. Model # 402506
Round Adjustable Die, UNF, Die Thread Size: 7/16"-20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434R36
Mfr. Model # 402506
UNSPSC #23153305
Shipping Weight 0.002 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type UNF
Die Thread Size 7/16"-20
Overall Width 2"
Die Material Carbon Steel
Die Thickness 0.625"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In