Check Availability
  • GREENFIELD THREADING 

    Round Adjustable Die, UNF, Die Thread Size: 1/2"-20

  • Item # 434R12
  • Mfr. Model # 402078
Round Adjustable Die, UNF, Die Thread Size: 1/2"-20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434R12
Mfr. Model # 402078
UNSPSC #23153305
Shipping Weight 0.051 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type UNF
Die Thread Size 1/2"-20
Overall Width 1"
Die Material Carbon Steel
Die Thickness 0.375"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In