Check Availability
  • GREENFIELD THREADING 

    Round Adjustable Die, UNC, Die Thread Size: 7/16"-14

  • Item # 434R09
  • Mfr. Model # 402068
Round Adjustable Die, UNC, Die Thread Size: 7/16"-14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434R09
Mfr. Model # 402068
UNSPSC #23153305
Shipping Weight 0.058 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size 7/16"-14
Overall Width 1"
Die Material Carbon Steel
Die Thickness 0.375"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In