Check Availability
  • GREENFIELD THREADING 

    Round Adjustable Die, UNC, Die Thread Size: #4-40

  • Item # 434P84
  • Mfr. Model # 401102
Round Adjustable Die, UNC, Die Thread Size: #4-40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434P84
Mfr. Model # 401102
UNSPSC #23153305
Shipping Weight 0.039 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size #4-40
Overall Width 13/16"
Die Material Carbon Steel
Die Thickness 0.250"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In