Check Availability
  • GREENFIELD THREADING 

    Round Adjustable Die, UNF, Die Thread Size: #1-72

  • Item # 434P79
  • Mfr. Model # 401037
Round Adjustable Die, UNF, Die Thread Size: #1-72
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434P79
Mfr. Model # 401037
UNSPSC #23153305
Shipping Weight 0.017 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type UNF
Die Thread Size #1-72
Overall Width 13/16"
Die Material Carbon Steel
Die Thickness 0.250"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In