Check Availability
  • GREENFIELD THREADING 

    Round Adjustable Die, UNC, Die Thread Size: #6-32

  • Item # 434P40
  • Mfr. Model # 400138
Round Adjustable Die, UNC, Die Thread Size: #6-32
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434P40
Mfr. Model # 400138
UNSPSC #23153305
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size #6-32
Overall Width 1"
Die Material High Speed Steel
Die Thickness 0.375"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In