Check Availability
  • GREENFIELD THREADING 

    Round Adjustable Die, UNC, Die Thread Size: #5-40

  • Item # 434P30
  • Mfr. Model # 400013
Round Adjustable Die, UNC, Die Thread Size: #5-40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 434P30
Mfr. Model # 400013
UNSPSC #23153305
Shipping Weight 0.024 lbs
Country of Origin USA *
Item Die
Die Shape Round Adjustable
Thread Type UNC
Die Thread Size #5-40
Overall Width 13/16"
Die Material High Speed Steel
Die Thickness 0.250"
Thread Direction Right Hand
Application Hand Threading
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In