Check Availability
  • Drill Rod
  • GRAINGER APPROVED 

    Water Hardening Drill Rod, 1/4" dia.

  • Item # 42DK93
  • Mfr. Model # 18095
Water Hardening Drill Rod,  1/4" dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42DK93
Mfr. Model # 18095
UNSPSC #30102404
Shipping Weight 0.52 lbs
Country of Origin USA *
Item Water Hard, Drill Rod
Material Steel
Fractional Size 1/4"
Decimal Equivalent 0.2500
Dia. Tolerance +/-.0005"
Finish Ground & Polish
Length 36"
Length Tolerance +0.250/-0.000"
Hardness Scale RB 101
Grade W1
Standards ASTM A-686
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In