Check Availability
  • GRAINGER APPROVED 

    Stainless Steel Liquid Storage Container Valve, Silver, For Use With Intermediate Bulk Containers

  • Item # 21YL05
  • Mfr. Model # VSSBV2
Stainless Steel Liquid Storage Container Valve, Silver, For Use With Intermediate Bulk Containers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reverse handle IBC ball valve with precision investment cast valve features a reduced port design with solid ball and a blowout-proof stem. Extra-long, low-profile plastic covered handle can be locked and sealed against unauthorized access.

• Chemically compatible PTFE gasket
• 304 stainless steel
• Lock sold separately
Show More Close
 

Technical Specifications

Item # 21YL05
Mfr. Model # VSSBV2
UNSPSC #40141607
Shipping Weight 3.0 lbs
Country of Origin China *
Item Liquid Storage Container Valve
Outside Length 7"
Outside Width 5"
Outside Height 9"
Material Stainless Steel
Color Silver
For Use With Intermediate Bulk Containers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In