Check Availability
  • GRAINGER APPROVED 

    Polypropylene Liquid Storage Container Valve, Black, For Use With Intermediate Bulk Containers

  • Item # 21YK91
  • Mfr. Model # BV2CLCN-E
Polypropylene Liquid Storage Container Valve, Black, For Use With Intermediate Bulk Containers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This polypropylene ball valve has a coupler with polypropylene body, EPDM gasket, metal collar, foil seal over the NPT outlet for tamper evidence, and dust cap to keep particles and contaminant from product when the foil seal is broken or when in storage. Large handle is easy to operate. The gasket material EPDM is known for its excellent resistance to extreme temperatures and alkalis or acids.
Show More Close
 

Technical Specifications

Item # 21YK91
Mfr. Model # BV2CLCN-E
UNSPSC #40141607
Shipping Weight 1.56 lbs
Country of Origin USA *
Item Liquid Storage Container Valve
Outside Length 5-1/4"
Outside Width 3-3/8"
Outside Height 3-3/8"
Inlet Size 75mm
Outlet Size 2" Male Quick Disconnect Coupler
Material Polypropylene
Color Black
For Use With Intermediate Bulk Containers
* This product's country of origin is subject to change

Welcome Sign In