Check Availability
  • Compression Tube Fittings
  • GRAINGER APPROVED 

    Union, 5/8" Tube Size, Metal, 13/16" Hex Size

  • Item # 46M562
  • Mfr. Model # 700062-10
Union, 5/8" Tube Size, Metal, 13/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eliminate the need to flare, solder, or otherwise prepare tubing before assembly with this union. The fitting is suitable for use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved. This union is certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 46M562
Mfr. Model # 700062-10
UNSPSC #40142606
Catalog Page 2855
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Union
Tube Fitting Material Low Lead Brass
Fitting Connection Type Compression
Tube Size 5/8"
Compression Thread Size 13/16-18
Max. Pressure 150 psi
Hex Size 13/16"
Temp. Range -65 Degrees to 250 Degrees F
Standards NSF 61 ANNEX G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms