Check Availability
  • GRAINGER APPROVED 

    Union, Cast Copper, C x C, 2-1/2" Tube Size

  • Item # 24W575
  • Mfr. Model # 24W575
Union, Cast Copper, C x C, 2-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This union features higher pressure ratings than most wrot copper fittings.

• Compatible with wrot copper fittings
• For use in nondrinking water and air applications
Show More Close
 

Technical Specifications

Item # 24W575
Mfr. Model # 24W575
UNSPSC #40142320
Catalog Page 2793
Shipping Weight 3.35 lbs
Country of Origin Taiwan *
Item Union
Tube Fitting Material Cast Copper
Fitting Connection Type C x C
Tube Size 2-1/2"
Outside Dia. 2-5/8"
Max. Pressure 336 psi @ 100 Degrees F
Temp. Range -20 to 400 Degrees F
Standards ANSI B16.18
* This product's country of origin is subject to change

Welcome Sign In