Check Availability
  • Tub and Shower Drains
  • GRAINGER APPROVED 

    Length - Drains 6-1/2" to 7-45/64", Silver, Round, 304 Stainless Steel, Slip

  • Item # 444K07
  • Mfr. Model # 35213
Length - Drains 6-1/2" to 7-45/64",  Silver,  Round,  304 Stainless Steel,  Slip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K07
Mfr. Model # 35213
UNSPSC #40141701
Shipping Weight 1.135 lbs
Country of Origin China *
Item Trip Lever
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Drain Material 304 Stainless Steel
Grid Material 304 Stainless Steel
Color - Drains Silver
Connection - Drains Slip
Length - Drains 6-1/2" to 7-45/64"
Type Bath Drain
Standards UPC
Includes Stainless Steel Strainer, Polypropylene Tube, Two-Hole Overflow Plate
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov