Check Availability
  • Towel Bars
  • GRAINGER APPROVED 

    Unfinished Plastic Towel Bar End Caps

  • Item # 444K92
  • Mfr. Model # 15199
Unfinished Plastic Towel Bar End Caps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K92
Mfr. Model # 15199
UNSPSC #52171001
Shipping Weight 0.1 lbs
Country of Origin China *
Item Towel Bar End Caps
Finish Unfinished
Overall Length 1-5/8"
Overall Height 3/4"
Overall Depth 3/4"
Material Plastic
Features Fits 5/8", 3/4" Towel Bar Brackets
Includes Steel Spring
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms