Check Availability
  • Towel Bars
  • GRAINGER APPROVED 

    Chrome Zinc Towel Bar Brackets

  • Item # 444K83
  • Mfr. Model # 15153
Chrome Zinc Towel Bar Brackets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K83
Mfr. Model # 15153
UNSPSC #52171001
Shipping Weight 0.21 lbs
Country of Origin Taiwan *
Item Towel Bar Brackets
Finish Chrome
Overall Length 2-3/4"
Overall Height 1-5/16"
Overall Depth 2-3/4"
Material Zinc
Includes 3/4" Exposed Screw
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms