Check Availability
  • Towel Bars
  • GRAINGER APPROVED 

    36"L Polished Chrome Aluminum Towel Bar

  • Item # 444K89
  • Mfr. Model # 15175
36"L Polished Chrome Aluminum Towel Bar
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K89
Mfr. Model # 15175
UNSPSC #52171001
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Towel Bar
Finish Polished Chrome
Bar Length 36"
Overall Length 36"
Overall Height 3/4"
Overall Depth 3/4"
Material Aluminum
Features Square Bar, 3/4" Brackets
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms