Check Availability
  • Towel Bars
  • GRAINGER APPROVED 

    24"L Polished Chrome Aluminum Towel Bar

  • Item # 444K86
  • Mfr. Model # 15163
24"L Polished Chrome Aluminum Towel Bar
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K86
Mfr. Model # 15163
UNSPSC #52171001
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Towel Bar
Finish Polished Chrome
Bar Length 24"
Overall Length 24"
Overall Height 5/8"
Overall Depth 5/8"
Material Aluminum
Features Square Bar, Fits 5/8" Brackets
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms