Check Availability
  • Toilet Repair Parts
  • GRAINGER APPROVED 

    Plastic, Round Toilet Bowl Bolt Cap, White, Universal Fit For Use With, PK 100

  • Item # 444K63
  • Mfr. Model # 40035
Plastic,  Round Toilet Bowl Bolt Cap,  White,  Universal Fit For Use With,  PK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K63
Mfr. Model # 40035
UNSPSC #30181505
Shipping Weight 1.185 lbs
Country of Origin China *
Item Round Toilet Bowl Bolt Cap
Sub-Category Repair Parts
For Use With Universal Fit
Material Plastic
Size 1/4", 5/16"
Color/Finish White
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov