Check Availability
  • Drain Components
  • GRAINGER APPROVED 

    Tip-Toe Bath Waste

  • Item # 444K09
  • Mfr. Model # 35217
Tip-Toe Bath Waste
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K09
Mfr. Model # 35217
UNSPSC #40141701
Shipping Weight 1.11 lbs
Country of Origin China *
Item Tip-Toe Bath Waste
Product Group - Drains Bath Waste and Overflow
Pipe Dia. - Drains 1-1/2"
Material of Construction "304 Stainless Steel"
Color - Drains White
Connection - Drains Slip
Drain Material 304 Stainless Steel
Grid Material 304 Stainless Steel
Includes Two-Hole Overflow Plate, Polypropylene Tube
Package Quantity 1
Standards UPC
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov