Check Availability
  • Tub and Shower Drains
  • GRAINGER APPROVED 

    Length - Drains 2-1/8", Silver, Round, 304 Stainless Steel, Fine & Coarse Thread Adapters

  • Item # 444K15
  • Mfr. Model # 35236
Length - Drains 2-1/8",  Silver,  Round,  304 Stainless Steel,  Fine & Coarse Thread Adapters
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K15
Mfr. Model # 35236
UNSPSC #40141701
Shipping Weight 0.47 lbs
Country of Origin China *
Item Tip-Toe Bath Drain Assembly
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Drain Material 304 Stainless Steel
Grid Material 304 Stainless Steel
Color - Drains Silver
Connection - Drains Fine & Coarse Thread Adapters
Length - Drains 2-1/8"
Type Bath Drain
Includes (2) Plastic Adapters
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov